-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Material | Brass |
| Max. Operating Pressure | 100 psi |
| Thread Size | 3/4" |
| Thread Type | GH |
| Construction | Brass Construction With Stainless Steel Bearings |
| Data | 100 psi (water only) @ 70°F |
|---|---|
| Material | Brass |
| Pressure | 100 psi |
| Thread | GHT |
| Thread Size | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)