-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Body Size | 1/4" |
|---|---|
| Flow Rate @ Psi | 37 CFM @ 100 psi |
| Hose Inside Dia. | 3/8" |
| Material | Brass |
| Pressure Rating | 300 psi |
| Temp. Range | -40°F to +250°F |
| Connection 2 | 3/8" Hose Barb |
| Connection Type 1 | Quick Disconnect |
|---|---|
| Connection Type 2 | Hose Barb |
| Fitting Type | Coupler |
| Flow Rate | 37 CFM at 100 psi |
| Flow Rating At 100 Psi | 37 CFM |
| Min/max Temp. | -40°F, 250°F, N, T, T, T |
| Shape Orientation | Straight |
| Height (cm) | 6.32 |
|---|---|
| Length (cm) | 0.64 |
| Width (cm) | 0.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)