-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ferrule |
|---|---|
| Grade | Grade 304 |
| Hose Inside Dia. | 1 1/2" |
| Hose O.d. To | 2 1/8" |
| Hose Outside Dia. From | 2 5/64" |
| Inner Dia. | 2.188" |
| Length | 2 1/2" |
|---|---|
| Material | Stainless Steel |
| Shape | No Orientation |
| Wall Thickness | 0.062" |
| Working Pressure | 250 psig to 300 psig |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)