-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reinforced Tubing |
|---|---|
| Color | Clear |
| Inside Dia. | 1/4" |
| Length | 100 ft. |
| Nominal Size | 1/2" |
| Outside Dia. | 1/2" |
|---|---|
| Pressure Rating | 141 psi |
| Product Type | Tubing |
| Temperature Rating | 175°F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.257 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)