-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| Actuator Type | Handle |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Connection Type | Clamp |
| Grade | Grade CF8M |
| Length | 4.9" |
| Material | Stainless Steel |
| Nominal Size | 2 1/2" |
| Pressure Rating | 800 psi , 800 psi WOG |
| Product Type | Ball Valve |
|---|---|
| Seat Material | Virgin PTFE |
| Size | 2 1/2" |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Proof |
| Style | Clamp Ends |
| Temp. Range | -20°F to +450°F |
| Trim Material | Virgin PTFE |
| Width | 7 4/5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 19.81 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 9.4455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)