-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Actuator Type | Handle |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Connection Type | Clamp |
| Grade | Grade CF8M |
| Length | 3 4/5" |
| Material | Stainless Steel |
| Nominal Size | 2" |
| Pressure Rating | 1000 psi , 1000 psi WOG |
| Product Type | Ball Valve |
|---|---|
| Seat Material | Virgin PTFE |
| Size | 2" |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Proof |
| Style | Clamp Ends |
| Temp. Range | -20°F to +450°F |
| Trim Material | Virgin PTFE |
| Width | 6 2/5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 16.26 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 4.842 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)