-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stem |
|---|---|
| Connection Size | 2" x 2" |
| Connection Type | Hose Stem x MNPT |
| Fitting Type | Stem |
| For Use With | Boss Clamps |
| Gender | Male |
| Hose Shank Size | 2" |
|---|---|
| Length | 6 7/8" |
| Material | Brass |
| Thread Gender | Male |
| Thread Size | 2" |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.48 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.5615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)