-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stem |
|---|---|
| Connection Size | 1 1/2" x 1 1/2" |
| Connection Type | Hose Stem x MNPT |
| Diameter | 1 9/16" |
| Fitting Type | Stem |
| For Use With | Boss Clamps |
| Gender | Male |
| Hex Size | 2 7/16" |
| Hose Shank Size | 1 1/2" |
|---|---|
| Length | 6 5/16" |
| Material | Brass |
| Temp. Rating | 450°F |
| Thread Gender | Male |
| Thread Size | 1 1/2" |
| Thread Size | 1 1/2"-11 1/2 |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.03 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)