-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Actuator Type | Handwheel |
| For Use With | Non Shock Cold Water, Oil, Gas |
| Material | Brass |
| Nominal Size | 1/2" |
| Pressure Rating | 200 psi , 200 psi WOG |
|---|---|
| Size | 1/2" |
| Stem Type | Non Rising |
| Thread Gender | Female |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)