DIXON BGV125 Brass Gate Valve, NPT Thread, 200 PSI Wog, Cold Non-Shock, 1-1/4 Inch Size

Item: AL2XNX
Model: BGV125
Cross Ref: 58DU34
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$105.01
5% off
$99.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gate Valve
Actuator Type Handwheel
For Use With Non Shock Cold Water, Oil, Gas
Material Brass
Nominal Size 1 1/4"
Pressure Rating 200 psi , 200 psi WOG
Size 1 1/4"
Stem Type Non Rising
Thread Gender Female
Thread Type NPT

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.783

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site