-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Material | Nylon |
| Micron Rating | 765 µm |
| Break Quantity | 1 |
| Material | Nylon, 26/29 Mesh |
| Mesh | 26/29 Mesh |
|---|---|
| Microns | 765 µm |
| Size | 1" to 2" |
| Size | 1"to 2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.287 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)