-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Diameter | 1 1/2" |
| Flow | 140 SCFM |
| Flow Rate | 140 SCFM |
| Length | 3 13/16" |
| Male Thread | Npt |
| Male Thread Size | 3/4" |
| Material | Anodized Aluminum |
| Max. Operating Pressure | 500 psi |
|---|---|
| Maximum Operating Pressure | 500 psi |
| Temp. Range | 35°F to 200°F |
| Temperature Range | 35°F to 200°F |
| Thread Gender | Male |
| Thread Size | 3/4" |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.1 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)