-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Material | Iron |
|---|---|
| Pressure Rating | 150 psi |
| Seal Material | Rubber |
|---|---|
| Size | 2" |
| Length (cm) | 15.39 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.026 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)