-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Material | Iron |
|---|---|
| Pressure Rating | 150 psi |
| Seal Material | Rubber |
| Size | 1 1/4" |
| application | Use With Boss Clamps, Air King Is For Air, Water Service Only |
|---|---|
| Pressure Rating Metric | 1 MPa |
| seal | Rubber |
| Shape Orientation | Straight |
| Length (cm) | 14.3 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.684 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)