-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butt-Weld Adapter |
|---|---|
| Break Quantity | 0 |
| End Configuration Size | 8" x 8" |
| End Configuration Type | Weld End x Weld End |
| Grade | Grade 356T6 |
| Material | Aluminum |
|---|---|
| Max. Operating Pressure | 50 psi |
| Shape | Straight |
| Size | 8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.21 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)