-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butt-Weld Adapter |
|---|---|
| Break Quantity | 0 |
| Connection Size | 3/4" x 3/4" |
| Connection Type | Female Fitting x Socket Weld |
| Diameter | 1 5/8" |
| For Use With | SCH 40 Pipe |
| Gender | Female |
| Grade | Grade 316 |
|---|---|
| Length | 2 1/16" |
| Material | Stainless Steel |
| Max. Operating Pressure | 250 psi |
| Pressure Rating | 250 psi |
| Size | 3/4" |
| Type | Coupler |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)