-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Body Size | 3/4" |
| Burst Pressure | 20200 psi |
| Connection Size | 3/4" x 3/4" |
| Connection Type | Quick Disconnect x NPTF |
| Finish | Trivalent Chrome Plated |
| Fitting Type | Coupler |
| Gender | Female |
| Hex Size | 1 3/4" |
| Length | 3.03" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 7500 PS |
| Max. Outside Dia. | 2.35" |
| Pressure Rating | 7500 psi |
| Temp. Range | -40°F to +250°F |
| Temperature Rating | -40°F to +250°F |
| Thread Size | 3/4"-14 |
| Thread Type | Female NPTF |
| Height (cm) | 7.7 |
|---|---|
| Length (cm) | 5.97 |
| Width (cm) | 5.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.972 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)