-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Body Size | 3/4" |
| Connection Size | 3/4" x 3/4" |
| Connection Type | Quick Disconnect x BSPP |
| Fitting Type | Coupler |
| Gender | Female |
| Grade | Grade 316 |
| Hex Size | 1 1/2" |
| Length | 3.7" |
|---|---|
| Material | Stainless Steel |
| Max. Outside Dia. | 1.85" |
| Outside Dia. | 1.85" |
| Series | HT Series |
| Thread Size | 3/4"-14 |
| Thread Type | Female BSPP |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 4.7 |
| Width (cm) | 4.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.819 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)