-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Body Size | 5/8" |
| Connection Size | 5/8" x 3/4" |
| Connection Type | Quick Disconnect x BSPP |
| Finish | Trivalent Chrome Plated |
| Fitting Type | Coupler |
| Gender | Female |
| Hex Size | 1 1/2" |
| Length | 3 8/25" , 3.32" |
|---|---|
| Material | Steel |
| Max. Outside Dia. | 1.67" |
| Outside Dia. | 1.67" |
| Series | HT Series |
| Thread Size | 3/4"-14 |
| Thread Type | Female BSPP |
| Height (cm) | 8.43 |
|---|---|
| Length (cm) | 4.24 |
| Width (cm) | 4.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)