-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stem |
|---|---|
| Connection Angle | 37° |
| Connection Size | 1" x 1" |
| Connection Type | Hose x JIC Swivel |
| Fitting Type | Stem |
| Gender | Female |
| Hose Connection | 1" |
|---|---|
| Hose Dash Size | 16 |
| Material | Steel |
| Nominal Size | 1" |
| Thread Size | 1 5/16"-12 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)