-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Material | Brass |
| Max. Operating Pressure | 75 psi |
| Pressure Rating | 75 psi |
|---|---|
| Size | 6" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.501 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)