-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Connection Size | 4" x 4" |
| Connection Type | Male Fitting x MNPT |
| Fitting Shape | Type A |
| Fitting Type | Adapter |
| Gender | Male x Female |
| Grade | Grade 356T6 |
| Hex Size | 5" |
|---|---|
| Length | 3 1/8" |
| Material | Aluminum |
| Max. Operating Pressure | 100 psi |
| Pressure Rating | 100 psi |
| Size | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6255 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)