-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Break Quantity | 1 |
| Color | Black |
| Color Code | 1 White Dot, 1 Yellow Dot |
| Construction | Meets 21CFR 177.2600, Passed U.S.P. Class VI Cytotoxicity Testing |
| Inside Dia. | 2.9" |
| Material | FKM |
|---|---|
| Outside Dia. | 3.58" |
| Size | 3" |
| Style | Clamp End Fittings |
| Thickness | 0.21" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)