-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Cam Type | Type E |
| Connection Size | 4" x 4" |
| Connection Type | Male Fitting x Hose Stem |
| Diameter | 4 23/32" |
| End Configuration Size | 4" x 4" |
| End Configuration Type | Male Cam & Groove x Hose Barb |
| Fitting Shape | Type E |
| Fitting Type | Adapter |
| For Use With | King Crimp Sleeves And Ferrules |
|---|---|
| Gender | Male |
| Grade | Grade 316 |
| Length | 6 29/32" |
| Material | Stainless Steel |
| Max. Operating Pressure | 100 psi, 150 psi With King Crimp Ferrule System |
| Pressure Rating | 100 psi |
| Shape | Straight |
| Size | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.55 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.997 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)