DIXON PPA400 Adapter, Polypropylene, Cam and Groove, Type A Adapter x Female NPT

Item: AL9YGG
Model: PPA400
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Adapter
Connection Size 4" x 4"
Connection Type Male Fitting x MNPT
Fitting Shape Type A
Fitting Type Adapter
Gender Male x Female
Material Glass Filled Polypropylene
Max. Operating Pressure 50 psi
Pressure Rating 50 psi
Size 4"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.6498

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site