-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Connection Angle | 37°, 45° |
| Connection Size | 1/2" x 5/8" |
| Connection Type | Hose Barb x SAE JIC Swivel |
| Fitting Type | Hose Barb |
| Gender | Female |
| Hex Size | 1" |
| Length | 1.99" |
|---|---|
| Material | Brass |
| Pressure Rating | 350 psi |
| Shape | Straight |
| Temperature Rating | -40°F to +150°F |
| Thread Size | 7/8"-14 |
| Thread Type | UNF |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.05 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)