-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Barb Size | 1/2" |
| Connection Angle | 37°, 45° |
| Connection Size | 1/2" x 1/2" |
| Connection Type | Hose Barb x SAE JIC Swivel |
| Fitting Material | 303 Stainless Steel |
| Fitting Movement | Swivel |
| Fitting Shape | Straight |
| Fitting Type | Hose Barb |
| For Hose I.d. | 1/2" |
| Gender | Female |
| Grade | Grade 303 |
| Hex Head Size | 7/8" |
| Hex Size | 7/8" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
|---|---|
| Hose Fitting A Size | 1/2" |
| Hose Fitting B Connection Type | UNF |
| Hose Fitting B Gender | Female |
| Hose Fitting B Size | 1/2" |
| Length | 1.93" |
| Material | Stainless Steel |
| Max. Working Pressure @ 70 F | 350 psi |
| Pressure Rating | 350 psi |
| Reusable | Yes |
| Shape | Straight |
| Temperature Rating | -40°F to +150°F |
| Thread Size | 3/4"-16 |
| Thread Type | UNF |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.9 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)