-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Female Thread Size | 1/2"-14 |
| Female Thread Type | NPSM |
| Hex Size | 15/16" |
| Hose Inside Dia. | 1/2" |
| Length | 1.88" |
|---|---|
| Material | Brass |
| Pressure Rating | 350 psi |
| Temp. Rating | -40°F to +150°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)