-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter Flange |
|---|---|
| Basic Pipe Fitting Material | Metal |
| Body Material | Aluminum |
| Break Quantity | 0 |
| Connection Type | Flange |
| Coupler Size | 2" |
| Coupling Component | Socket |
| Coupling Size | 2" |
| Coupling Type | Type DL |
| Diameter | 5" |
| Fitting Type | Flange |
| Fittings Sub-category | Couplers |
| Gasket Material | Nitrile |
| Grade | Grade 356T6 |
| Hose Fitting Size | 2" |
| Includes Locking Arm | Yes |
| Material | Aluminum |
|---|---|
| Material Of Construction | Aluminum |
| Max. Operating Pressure | 250 psi |
| Max. Pressure | 250 psi |
| Max. Working Pressure @ 70 F | 250 psi |
| Overall Length | 4 5/8" |
| Pipe Fitting Material | Aluminum |
| Pipe Size | 2" |
| Pressure Rating | 250 psi |
| Seal | Nitrile Rubber |
| Seal Material | Nitrile Rubber |
| Size | 2" |
| Socket Inside Diameter | 2" |
| Socket"side Diameter | 2" |
| Thickness | 3/4" |
| standard | A-A-59326B |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 11.76 |
| Width (cm) | 14.73 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)