-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Break Quantity | 0 |
| Connection Size | 2" x 2" |
| Connection Type | Female Fitting x Hose Stem |
| End Configuration Size | 2" x 2" |
| End Configuration Type | Female Cam And Groove x Hose Barb |
| Finish | Unplated |
| Fitting Shape | Type C |
| For Use With | King Crimp Sleeves And Ferrules |
| Gender | Female |
| Length | 5 19/32" |
|---|---|
| Material | Ductile Iron |
| Max. Operating Pressure | 250 psi |
| Pressure Rating | 250 psi |
| Seal | Nitrile Rubber |
| Seal Material | Nitrile Rubber |
| Shape | Straight |
| Size | 2" |
| Type | Coupler |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)