-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Clamp |
|---|---|
| Finish | Plain |
| Grade | Grade 304 |
| Length | 7 1/5" |
| Locking Style | Wing Nut |
| Material | Stainless Steel |
| Nominal Size | 6" |
| Pressure Rating | 150 psi @ 70°F, 75 psi @ 250°F |
|---|---|
| Product Type | Heavy-Duty Clamp |
| Series | 13MHHM Series |
| Thickness | 1" |
| Torque Rating | 25 lbs.-in. |
| Tube O.d. | 6" |
| Width | 8.7" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 22.1 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.0665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)