| Item | Hose Clamp |
|---|---|
| Finish | Plain |
| Grade | Grade 304 |
| Material | Stainless Steel |
|---|---|
| Pressure Rating | 350 psi @ 70°F, 175 psi @ 250°F |
| Tube O.d. | 3" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.441 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)