-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Clamp |
|---|---|
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Nominal Size | 15/32" |
| Size Range | 0.409" to 0.484" |
|---|---|
| Thickness | 0.03" |
| Width | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)