-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Air Filter and Regulator Panel |
|---|---|
| Air Flow | 50 CFM |
| Cfm | 50 CFM |
| Color | Blue |
| Couplers | Quick Connect Fittings |
| For Use With | Compressed Air |
| Includes | Adjustable Regulator, Carbon Monoxide Monitor, Gauge |
| Includes Carbon Monoxide Monitor | Yes |
| Includes Filtration | Yes |
|---|---|
| Includes Oxygen Monitor | No |
| Maximum Pressure | 125 psi |
| Number Of Couplings | 4.0 |
| Number Of Users | 4 |
| Power Options | Battery Operated |
| System Type | SAR System |
| Height (cm) | 32.51 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 23.88 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)