-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Regulator Valve |
|---|---|
| Flow Rating | 27.5 GPM |
| Inlet Pipe Size | 1" |
| Length | 9 1/2" |
| Material | Brass |
|---|---|
| Series | 11-009 Series |
| Temp. Rating | 35°F to 200°F |
| Width | 5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 3.6765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)