DIXON 11-009-065 Water Regulator T-Handle, 3/4 Inch Size

Item: AN6RUB
Model: 11-009-065
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,419.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Water Pressure Regulator Valve
Flow Rating 27.5 GPM
Inlet Pipe Size 3/4"
Length 9 1/2"
Material Brass
Series 11-009 Series
Temp. Rating 35°F to 200°F
Width 5"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 3.8025

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site