-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet |
|---|---|
| Blind Rivet Type | Open End |
| Body Length | 5/16" |
| Body Material | Aluminum |
| Color | Black |
| Flange Dia. | 6 mm |
| Grip Range | 1.2 mm to 3.4 mm |
| Head Dia. | 6 mm |
| Head Diameter | 15/64" |
| Head Style | Dome |
| Head Type | Dome |
| Hole Size | 5/32" |
| Ifi Grade | Grade IFI-114-19 |
|---|---|
| Mandrel Material | Steel |
| Maximum Hole Diameter | 0.1563" |
| Maximum Material Thickness | 9/64" |
| Minimum Material Thickness | 3/64" |
| Product Type | Blind Rivet |
| Rivet Dia. | 5/32" |
| Rivet Length | 5/16" |
| Rivet Material | Aluminum |
| Rivet Type | Open End |
| Shank Diameter | 0.1563" |
| System Of Measurement | Inch |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7616103000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)