-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lock Washer |
|---|---|
| Assembly Thickness | 2/25" |
| Color | Silver |
| Finish | Plain |
| Fits Bolt Sizes | 3/16" |
| For Screw Size | 3/16" |
| Hardness | Rockwell C25 |
| Inside Dia. | 0.203" |
| Lock Washer Type | Wedge Lock |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | Ungraded |
| Outside Dia. | 0.401" |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Rockwell Hardness | Hrc25 |
| System Of Measurement | Imperial |
| Thickness | 2/25" |
| Type | Wedge Lock |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)