-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lock Washer |
|---|---|
| Color | Silver |
| Finish | Plain |
| Fits Bolt Sizes | 5/8" |
| Hardness | Rockwell C25 |
| Inside Dia. | 0.651" |
| Material | Stainless Steel |
|---|---|
| Outside Dia. | 10.247" |
| System Of Measurement | Imperial |
| Thickness | 0.134" |
| Type | Wedge Lock |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)