-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polishing Pad |
|---|---|
| Application | Stone |
| Connector Type | Hook And Loop |
| Diameter | 4" |
| For Use With | 3000 Grit |
| Grit | 3000 |
| Includes | Polishing Pad |
|---|---|
| Material | Resin |
| Primary Material Application | Concrete |
| Thickness | 3 mm |
| Type | Standard |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 4.44 |
| HS Code | 6804210000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)