-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polishing Pad |
|---|---|
| Diameter | 4" |
| Type | Standard |
| Applications | Stone |
| Attachment Type | Hook And Loop |
| Connector Type | Hook-And-Loop |
| For Use With | 100 Grit |
|---|---|
| Includes | Polishing Pad |
| Material | Resin |
| Primary Material Application | Concrete |
| Type | Standard |
| Works With | Grinder, 100 Grit |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 4.44 |
| HS Code | 6804210000 |
|---|---|
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)