-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Core Bit, Dry |
|---|---|
| Connection Type | Permanent |
| Core Bit Cutter Material | Diamond Tipped |
| Core Body Length | 10" |
| Core Diameter | 4 1/2" |
| Decimal Equivalent | 4.5 |
| Drilling Length | 10" |
| For Tool Type | Core Drill |
| Maximum Drilling Depth | 10" |
|---|---|
| Overall Length | 10" |
| Primary Material Application | Concrete |
| Shank Included | Yes |
| Shank Thread Size | 5/8"-11 |
| Shank Type - Machining | Two Flats |
| Thread Size | 5/8"-11 |
| Wet Or Dry Application | Dry |
| Height (cm) | 48.77 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| HS Code | 8207502030 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)