-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 1 1/8" Hex Drive Breaker Hammer |
|---|---|
| Blade Width | 1" |
| Chisel Collar Shape | Round |
| Chisel Type | Pin, Spike Driver |
| Cutting Direction | Right |
| Decimal Equivalent | 0.6 |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Hammer |
| Head Width | 1" |
| Length | Up To 1" Rods |
| Material - Machining | Steel |
|---|---|
| Maximum Drilling Depth | 6" |
| Measurement System | Fractional Inch |
| Non-sparking | No |
| Overall Length | 1" |
| Primary Material Application | Concrete |
| Shank Diameter | 21/32" |
| Shank Hex Size | 1 1/8" |
| Shank Length | 15 3/4" |
| Shank Type - Machining | Hex |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8207502030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.483 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)