DEWALT DW5962 Cold Chisel 20 In

Item: AD8NND
Model: DW5962
Cross Ref: 4LD81
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$50.63
10% off
$45.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 50.8
Length (cm) 2.87
Width (cm) 2.87
HS Code 8207502030
Country Of Origin US
Weight (kg) 2.6775

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site