-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Point Drill Bit |
|---|---|
| Decimal Equivalent | 0.2656" |
| Drill Bit Size | 17/64" |
| Finish | Gold Ferrous Oxide |
| Material | HSS |
|---|---|
| Overall Length | 4 3/25" |
| Size | 0.266" |
| Height (cm) | 10.46 |
|---|---|
| Length (cm) | 0.69 |
| Width (cm) | 0.69 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)