-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Point Drill Bit |
|---|---|
| Decimal Equivalent | 0.2188" |
| Finish | Gold Ferrous Oxide |
| Material | HSS |
|---|---|
| Overall Length | 3 3/4" |
| Size | 0.219" |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 0.56 |
| Width (cm) | 0.56 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)