-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit Set |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Drill Bit Case Type | Box |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Material | High Speed Steel |
| Drill Length Class | Jobber Length |
| Features | Titanium Pilot Point For Longer Life, Starts On Contact For Fast Clean Holes |
| Finish | Titanium |
| Flute Type | Spiral |
| Grade | General Purpose |
| Impact Rated | No |
|---|---|
| Impact Rating | No |
| Largest Drill Bit Size | 1/2" |
| Material | Titanium |
| No. Of Pieces | 29 |
| Number Of Drill Bits | 29 |
| Number Of Pieces | 29 |
| Promotion Restriction | Not Eligible For Promotion |
| Smallest Drill Bit Size | 1/16" |
| System Of Measurement | Fractional Inch |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 9.14 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)