-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit Set |
|---|---|
| Cutting Direction | Right |
| Drill Bit Case Type | Box |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Conventional |
| Finish | Titanium |
| Finish - Machining | Tin |
| Flute Type | Spiral |
| Largest Drill Bit Size | 1/2" |
| Material | Titanium |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | General Purpose |
|---|---|
| Measurement System | Fractional Inch |
| Number Of Drill Bits | 21 |
| Number Of Pieces | 21 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | O |
| Shank Type - Machining | Straight |
| Smallest Drill Bit Size | 1/16" |
| Standards | Not Rated |
| Web Construction | Tapered |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 4.06 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)