-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Drill Bit Case Type | Box |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Black Oxide |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Drill Length Class | Jobber Length |
| Features | Split Point, Patented Core Diameter Reduces Breakage |
| Finish | Black Oxide |
| Finish - Machining | Black, Gold |
| Flute Type | Spiral |
| Impact Rated | No |
| Impact Rating | No |
|---|---|
| Includes | (2) 1/16" Black Oxide Drill Bit Set, (2) 1/8" Black Oxide Drill Bit Set, 1/4" Black Oxide Drill Bit Set, 3/16" Black Oxide Drill Bit Set, 3/32" Black Oxide Drill Bit Set, 3/8" Black Oxide Drill Bit Set, 5/16" Black Oxide Drill Bit Set, 5/32" Black Oxide Drill Bit Set, 5/64" Black Oxide Drill Bit Set, 7/32" Black Oxide Drill Bit Set, 7/64" Black Oxide Drill Bit Set, 9/64" Black Oxide Drill Bit Set, Tough Case Container |
| Largest Drill Bit Size | 3/8" |
| Material | HSS |
| Material - Machining | High Speed Steel |
| No. Of Pieces | 14 |
| Number Of Drill Bits | 14 |
| Number Of Pieces | 14 |
| Primary Material Application | Composite |
| Primary Material Application Iso Code | O |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Type - Machining | Straight |
| Smallest Drill Bit Size | 1/16" |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 24.13 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)