-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 5/16" |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Black Oxide |
| Drill Bit Material | High Speed Steel |
| Drill Bit Size | 5/16" |
| Drill Length Class | Jobber Length |
| Features | Patented Core Diameter Reduces Breakage |
| Finish | Black Oxide |
|---|---|
| Flute Type | Spiral |
| Impact Rated | No |
| Material | HSS |
| Max. Drilling Depth | 3 3/16" |
| Overall Length | 3.19" |
| Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
| Promotion Restriction | Not Eligible For Promotion |
| System Of Measurement | Fractional Inch |
| Web Construction | Tapered |
| Height (cm) | 8.1 |
|---|---|
| Length (cm) | 0.79 |
| Width (cm) | 0.79 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)